Zoro Homepage

540-AG11D-LF=500 DIP PCB AU/SN

  • Mfr # 3-1571550-2

  • Zoro # G601041539


product price: $11.95
/ea
Sold in multiples of 7 for $83.65

Key Features

Max. Temp.
105°C
Application
Signal
Length
2 in
Material
Thermoplastic
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1571550-2
Zoro #
G601041539
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
2 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Black
Connection Material
Beryllium Copper
Terminal Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Number of Contacts
40
Contact Finish
Gold Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.