Zoro Homepage
This item is Discontinued.
Te Connectivity 5520250-2 5520250-2

5520250-2 (Discontinued)

  • Mfr # 5520250-2
  • Zoro # G501049215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520250-2
Zoro #
G501049215
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
1.27µm
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.15 in
Connector Height
.635 in

Details

Number of Positions
6
Connector & Contact Terminates To
Printed Circuit Board
Latch Orientation
Standard - Latch Down
Panel Mount Feature Type
Panel Stops
Housing Material
PBT Polyester
Housing Color
Black
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Low
Performance Category
Cat 3
Modular Jack & Plug Interface Type
RJ14
Operating Temperature Range
-40 to 185°F
Contact Current Rating (Max)
.2 A, 1.5 A
Shielded
No
UL Flammability Rating
UL 94V-0
Port Configuration
Single Port
Grounding Options
None
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Mounting Type
Board Mount
Port Matrix Configuration
1 x 1
Centerline (Pitch)
.04 in
Contact Underplating Material
Nickel
Entry Location
Side
Connectors & Connector Components Type
Connector
PCB Mount Orientation
Right Angle
PCB Contact Termination Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Connector Style
Jack
Status Indicator
None
Connector Contact Density
Standard
Keyed
No
Contact Mating Area Plating Material
Gold
Connector System
Cable-to-Board
Panel Mount Feature
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.