Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5555153-1 5555153-1

5555153-1 (Discontinued)

  • Mfr # 5555153-1
  • Zoro # G101048892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555153-1
Zoro #
G101048892
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.5 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.15 in

Details

Number of Positions
8
Housing Color
Black
Performance Category
Cat 3
Port Matrix Configuration
1 x 1
Connector & Contact Terminates To
Printed Circuit Board
Panel Mount Feature
With
Profile
Low
Connector Contact Density
Standard
Number of Contacts Loaded
8
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Shielded
Yes
Latch Orientation
Standard - Latch Down
Port Configuration
Single Port
Connector Mounting Type
Panel, Board Mount
Connector Product Type
Connector Assembly
Grounding Options
PCB Ground
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Operating Temperature Range
-40 to 185°F
Contact Underplating Material
Nickel
Connector Style
Jack
Keyed
No
PCB Mount Orientation
Right Angle
Modular Jack & Plug Interface Type
RJ45
Centerline (Pitch)
.04 in
Panel Mount Feature Type
Panel Stops
Number of PCB Ground Tabs
2
Shield Plating Material
Tin
PCB Ground Tab Location
3.05 mm, .12 in
Contact Current Rating (Max)
1.5 A, .2 A
Housing Material
PBT Polyester
Termination Method to Printed Circuit Board
Through Hole - Solder
Entry Location
Side
UL Flammability Rating
UL 94V-0
Status Indicator
None
Circuit Application
Signal
Contact Mating Area Plating Material
Gold
Shield Material
Copper Alloy
PCB Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.