Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 55BCF10=F8236 1609989-5

55BCF10=F8236 (Discontinued)

  • Mfr # 1609989-5
  • Zoro # G700983143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609989-5
Zoro #
G700983143
UPC #
-
Country of Origin
United States

Details

Output Type
Terminal Block
Filter Type
3-Phase Power Line
Current Rating (A)
55
Mount Style
Flanged
Filtered
Yes
Voltage (Max) (VAC)
480
Operating Temperature Range (°C)
-10 ° - 50
Wiring Configuration
WYE (4 wire + ground)
Input Type
Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.