
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963041-1
Zoro #
G601044271
UPC #
-
Country of Origin
Germany
Dimensions
Length
143.3 mm
Height
36 mm
Width
1.842 in
Details
Material
Glass-Filled PBT
Number of Rows
3
Color
Black
Features
Sealable; Terminal Position Assurance
Application
Signal
IP Rating
IP6K9K, IP67
Max. Temp.
110°C
Max. Voltage
48V DC
Flammability Rating
UL 94 HB
Hole Center to Center
5 mm
Number of Contacts
55
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.