Zoro Homepage
This item is Discontinued.
Te Connectivity 5745175-4 5745175-4

5745175-4 (Discontinued)

  • Mfr # 5745175-4
  • Zoro # G601049061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745175-4
Zoro #
G601049061
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Cable Insulation Diameter
.525 in
Shell Size
5

Details

For Use With
Plug/Receptacle
Cable Exit Angle
180
Accessory Type
Backshell/Cable Clamp
Number of Positions
50
Shield Plating Finish
Bright
Shielded
Yes
Product Type
Accessory
Grommets
Without
Operating Temperature Range
-55 “ 85 °C
Cable Clamp Material
Die Cast
Shield Plating Material
Nickel over Copper
Cable Clamp Type
Two-Piece RFI/EMI Shield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.