Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB Mount Receptacle, Signal, Mictor, 0.272 in

  • Mfr # 5767054-1

  • Zoro # G601068741


product price: $16.19
/ea
Sold in multiples of 21 for $339.99

Key Features

Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Width
0.272 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767054-1
Zoro #
G601068741
UPC #
-
Country of Origin
United States

Dimensions

Width
0.272 in
Height
5.99 mm
Length
1 in
Contact Plating Thickness
0.127 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Current Rating
11.5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Socket
Terminal Finish
Tin Plated
Hole Center to Center
0.64 mm
Contact Finish
Palladium Nickel Plated
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Number of Contacts
38

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.