Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 MODII VRT DR CE 100/115

  • Mfr # 2-534206-9

  • Zoro # G301042386


product price: $11.35
/ea
Sold in multiples of 420 for $4,767.00

Key Features

Max. Voltage
333V AC
Max. Temp.
105°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Height
5.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-534206-9
Zoro #
G301042386
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
105°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Terminal Type
Through Hole - Solder
Number of Contacts
58
Contact Finish
Gold Plated
Contact Type
Socket
Current Rating
2 A
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.