
5862 5002 09 OSX PCB JACK
Mfr # 1060984-1
Zoro # G401041166
product price: $5.49
/ea
Sold in multiples of 13 for $71.37
Key Features
Max. Temp.
165°C
Material
Brass
Finish
Gold Plated
Number of Ports
1
Connection Material
Beryllium Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1060984-1
Zoro #
G401041166
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
1397 µin
Details
Max. Temp.
165°C
Material
Brass
Finish
Gold Plated
Number of Ports
1
Connection Material
Beryllium Copper
Connector Type
Jack
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
1
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.