Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5862 5007 13 OSX PCB JACK RECP 1061002-1

5862 5007 13 OSX PCB JACK RECP (Discontinued)

  • Mfr # 1061002-1
  • Zoro # G101040384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061002-1
Zoro #
G101040384
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.231 in
Contact Plating Thickness
1397 µin

Details

Max. Temp.
165°C
Finish
Tin Plated
Material
Brass
Connection Material
Brass
Contact Finish
Gold Plated
Number of Contacts
1
Connector Type
Jack
Terminal Type
Surface Mount
Number of Ports
1
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.