Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5863 0000 09 OSX PCB PLUG RECP 1085221-1

5863 0000 09 OSX PCB PLUG RECP (Discontinued)

  • Mfr # 1085221-1
  • Zoro # G401040862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1085221-1
Zoro #
G401040862
UPC #
-
Country of Origin
Mexico

Details

Max. Temp.
165°C
Finish
Gold Plated
Material
Brass
Contact Finish
Gold Plated
Connection Material
Beryllium Copper
Number of Ports
1
Terminal Type
Through Hole - Solder
Number of Contacts
1
Connector Terminates To
Printed Circuit Board
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.