Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5864 5001 09 OSX PCB RA JACK 1061022-1

5864 5001 09 OSX PCB RA JACK (Discontinued)

  • Mfr # 1061022-1
  • Zoro # G301040351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061022-1
Zoro #
G301040351
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.391 in

Details

Max. Temp.
165°C
Material
Brass
Finish
Gold Plated
Terminal Type
Solder
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Beryllium Copper
Number of Contacts
1
Connector Type
Jack
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.