
5864 5001 10 OSX RA PCB JACK
Mfr # 1061023-1
Zoro # G301040436
product price: $8.35
/eaSold in multiples of 10 for $83.50
Key Features
Max. Temp.
165°C
Finish
Nickel Plated
Length
0.391 in
Material
Brass
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061023-1
Zoro #
G301040436
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.391 in
Contact Plating Thickness
1397 µin
Details
Max. Temp.
165°C
Finish
Nickel Plated
Material
Brass
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Ports
1
Connector Type
Jack
Terminal Type
Solder
Connection Material
Beryllium Copper
Number of Contacts
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.