Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5864 5002 10 OSX RA PCB JACK 1061027-1

5864 5002 10 OSX RA PCB JACK (Discontinued)

  • Mfr # 1061027-1
  • Zoro # G201040284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061027-1
Zoro #
G201040284
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.374 in
Contact Plating Thickness
1397 µin

Details

Max. Temp.
165°C
Material
Brass
Finish
Nickel Plated
Number of Ports
1
Terminal Type
Through Hole - Solder
Number of Contacts
1
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Connector Type
Jack
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.