Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5EB3=F7105 S0

  • Mfr # 6609020-8

  • Zoro # G200985401


product price: $19.35
/ea
Sold in multiples of 4 for $77.40

Key Features

Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Output Type
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609020-8
Zoro #
G200985401
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Output Type
Wire Lead
Filter Type
Power Line
Input Type
Wire Lead
Voltage (Max) (VAC)
250
Mount Style
Flanged
Current Rating (A)
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.