Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5EFM1=F8092 2-6609129-1

5EFM1=F8092 (Discontinued)

  • Mfr # 2-6609129-1
  • Zoro # G900984193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-6609129-1
Zoro #
G900984193
UPC #
-
Country of Origin
Mexico

Details

Output Type
.110" FASTON
Filter Type
Power Entry Module
Switch Type
None
Filtered
Yes
Shield Style
Filter Shield
Mount Angle
Vertical
Input Voltage Select
Single AC
Current Rating
5A
Fuse Options
Dual, Single
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Leakage Current (Max) (250VAC, 50Hz)
500 µA
Voltage (Max)
240 VAC, 120 VAC
Operating Temperature Range
-10 ° - 40 °C
Type of Connector
IEC 320/C-14
Voltage Selection
Single
Mount Style
Flanged
Input Type
IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.