This item is Discontinued.

Te Connectivity .5FHR04H 220 S GIG 30/Sn HT NS 3-1939755-6

.5FHR04H 220 S GIG 30/Sn HT NS (Discontinued)

  • Mfr # 3-1939755-6
  • Zoro # G101042869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1939755-6
Zoro #
G101042869
UPC #
-
Country of Origin
China

Dimensions

Height
3.25 mm
Contact Plating Thickness
29.9212 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
High Temperature Thermoplastic
For Use With
Plug Assembly
Features
With Boss
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Socket
Contact Finish
Gold Plated
Hole Center to Center
0.5 mm
Terminal Finish
Tin Plated
Number of Contacts
220
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.