Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .5FHR04H 440 B GIG 08/Sn HT NS 3-1827231-6

.5FHR04H 440 B GIG 08/Sn HT NS (Discontinued)

  • Mfr # 3-1827231-6
  • Zoro # G401041395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1827231-6
Zoro #
G401041395
UPC #
-
Country of Origin
China

Dimensions

Height
3.25 mm
Contact Plating Thickness
7.874 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
High Temperature Thermoplastic
For Use With
Plug Assembly
Features
With Boss
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Number of Contacts
440
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.5 mm
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Current Rating
0.5 A
Contact Type
Socket
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.