Zoro Homepage
This item is Discontinued.
Te Connectivity .5FHR04H.220.S.GIG.08/Sn.HT.NSYes 3-6318490-6

.5FHR04H.220.S.GIG.08/Sn.HT.NSYes (Discontinued)

  • Mfr # 3-6318490-6
  • Zoro # G501043602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6318490-6
Zoro #
G501043602
UPC #
-
Country of Origin
China

Dimensions

Height
4 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
80°C
Application
Signal; High Temperature
Series
Free Height
Material
High Temperature Thermoplastic
Features
With Boss
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.5 mm
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
0.5 A
Number of Contacts
220

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.