Zoro Homepage
This item is Discontinued.
Te Connectivity 5mm B-T-W Conn. 2P HDR ASSEMBL 1-1376382-2

5mm B-T-W Conn. 2P HDR ASSEMBL (Discontinued)

  • Mfr # 1-1376382-2
  • Zoro # G700937016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1376382-2
Zoro #
G700937016
UPC #
-
Country of Origin
China

Dimensions

Width
0.555 in
Height
14.1 mm
Length
0.456 in
Contact Plating Thickness
39.36 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.