Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5mm B-T-W Conn. 6P HDR ASSEMBL 1-1376385-2

5mm B-T-W Conn. 6P HDR ASSEMBL (Discontinued)

  • Mfr # 1-1376385-2
  • Zoro # G800937046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1376385-2
Zoro #
G800937046
UPC #
-
Country of Origin
China

Dimensions

Width
0.555 in
Height
14.1 mm
Length
31.6 mm
Contact Plating Thickness
39.36 µm

Details

Item
Header
Color
Red
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Current
10 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
For Use With
Plug Housing
Hole Center to Center
5 mm
Connection Material
Copper Alloy
Max. Temp.
105°C
Features
Shrouded
Material
Nylon
Number of Contacts
4
Current Rating
10 A
Number of Rows
1
Contact Type
Tab; Pin
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.