Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5mm B-T-W Conn. 6P(2row) HDR A 1376387-1

5mm B-T-W Conn. 6P(2row) HDR A (Discontinued)

  • Mfr # 1376387-1
  • Zoro # G800938043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376387-1
Zoro #
G800938043
UPC #
-
Country of Origin
China

Dimensions

Width
0.555 in
Height
14.1 mm
Length
0.653 in
Contact Plating Thickness
1 µm

Details

Item
Header
Color
Natural
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Current
10 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Hole Center to Center
5 mm
Features
Shrouded
For Use With
Plug Housing
Max. Temp.
105°C
Material
Nylon
Number of Rows
2
Number of Contacts
6
Contact Type
Tab
Current Rating
10 A
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.