
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281871-3
Zoro #
G800941203
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.648 in
Details
Item
Housing for Female Terminals
Insulation Color
Black
Max. Temp.
302 Degrees F
Terminal Type
Female
Max. Voltage
24V DC
Application
Power and Signal, Wire and Cable
Terminal Orientation
180 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.