
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546173-2
Zoro #
G301037139
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Housing Color
Green
Color
Green
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Centerline
5 mm [ .197 in ]
Contact Mating Area Plating Material
Tin
Block Type
Special Plug
Number of Rows
1
Screw Flange
Without
Interlock
Without
Current Rating (Max) (A)
12
Screw Material
Brass
Connector Style
Plug
Mounting Angle
Right Angle
Screw Plating Material
Nickel
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Material
Polyamide 6.6 GF
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Side Stackable
Yes
Number of Positions
2
Wire Entry Angle
Side
Applies To
Wire/Cable
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.