Zoro Homepage
This item is Discontinued.
Te Connectivity 5MM POWER KEY 2P PLUG HSG NUT 1376388-5

5MM POWER KEY 2P PLUG HSG NUT (Discontinued)

  • Mfr # 1376388-5
  • Zoro # G300956318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376388-5
Zoro #
G300956318
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.638 in
Length
0.591 in
Height
9.6 mm
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
1
Max. Temp.
105°C
Connection Material
Copper Alloy
Terminal Type
Crimp
Max. Voltage
300V AC
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
For Use With
Receptacle Housing
Application
Power, Signal
Material
Nylon
Connector Terminates To
Wire & Cable
Hole Center to Center
5 mm
Number of Contacts
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
10 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.