5MM POWER KEY 3P PLUG HSG BLUE

  • Mfr # 2-1376389-3

  • Zoro # G000956564


product price:  $0.41
/ea
Sold in multiples of 208 for $85.28

Key Features

Number of Rows
1
Material
Nylon
Application
Power, Signal
Length
0.787 in
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1376389-3
Zoro #
G000956564
UPC #
-
Country of Origin
China

Dimensions

Length
0.787 in
Width
0.638 in
Height
9.6 mm
Max. Insulation Dia.
0.122 in

Details

Item
Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Blue
For Use With
Receptacle Housing
Hole Center to Center
5 mm
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
3
Current Rating
10 A
Max. Temp.
105°C
Connection Material
Copper Alloy
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.