This item is Discontinued.

Te Connectivity 5MM POWER KEY 4P PLUG HSG NUT 1376390-1

This item is Discontinued.

Te Connectivity

5MM POWER KEY 4P PLUG HSG NUT (Discontinued)

Mfr # 1376390-1
Zoro # G100956235
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1376390-1
Zoro #
G100956235
UPC #
-
Country of Origin
China

Dimensions

Height
9.6 mm
Length
25 mm
Width
0.638 in
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.122 in
Max. Single Wire Size
16 AWG

Details

Item
Housing
Number of Rows
1
Max. Temp.
105°C
Max. Voltage
300V AC
Terminal Type
Crimp
Connection Material
Copper Alloy
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Application
Power, Signal
Color
Natural
For Use With
Receptacle Housing
Current Rating
10 A
Flammability Rating
UL 94 V-0
Number of Contacts
4
Contact Type
Socket
Connector Terminates To
Wire & Cable
Hole Center to Center
5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.