Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5MM POWER KEY 6P PLUG HSG NUT

  • Mfr # 1376393-1

  • Zoro # G800956184


product price: $0.84
/ea
Sold in multiples of 125 for $105.00

Key Features

Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
300V AC
Connection Material
Copper Alloy
Terminal Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376393-1
Zoro #
G800956184
UPC #
-
Country of Origin
China

Dimensions

Length
20 mm
Height
15.8 mm
Width
0.638 in
Max. Insulation Dia.
0.122 in

Details

Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
300V AC
Connection Material
Copper Alloy
Terminal Type
Crimp
Max. Temp.
105°C
Material
Nylon
Color
Natural
For Use With
Receptacle Housing
Application
Power, Signal
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
6
Hole Center to Center
5 mm
Current Rating
10 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.