Zoro Homepage
This item is Discontinued.
Te Connectivity 5P .325 TRI-BARRIER W/COVER 1546927-5

5P .325 TRI-BARRIER W/COVER (Discontinued)

  • Mfr # 1546927-5
  • Zoro # G400973666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546927-5
Zoro #
G400973666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.672 in
Screw Size
M3

Details

Voltage
300 V
Color
Black
Terminal Material
Brass
Wire Range
22 to 14 AWG
Block Style
Open Bottom with Standoffs
Screw Head Type
Combo Phil-Slot
Barrier Strip Style
Tri-Barrier
Housing Material
PBT
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Number of Positions
5
Screw Material
Steel
Top Hardware
Wire Clamp Combo Head
Current Rating (Max)
15 A
Mounting Angle
Vertical
Mounting Ears
Without
Current Rating
15 A
Operating Temperature Range
-40 to 248°F
UL Flammability Rating
UL 94V-0
Mounting Insert
Without
Product Type
Barrier Strip
Bottom Termination Style
Printed Circuit Pin
Screw Plating Material
Nickel
Centerline (Pitch)
.325 in
Terminal Plating Material
Tin
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.