Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5P 3.81MM SIDE ENTRY HIGH TMP 1776113-5

5P 3.81MM SIDE ENTRY HIGH TMP (Discontinued)

  • Mfr # 1776113-5
  • Zoro # G401037077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776113-5
Zoro #
G401037077
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.102 in
Screw Size
M2

Details

Housing Color
Black
Voltage
150 VAC
Screw Flange
Without
Connector System
Wire-to-Board
Interlock
Without
Closed End
Without
Header Type
Header Only
Wire Protection
With
Housing Material
High Temperature Polyamide
Connector & Contact Terminates To
Printed Circuit Board
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Current Rating (Max)
12A
Stacked Levels
Without
Contact Base Material
Copper Alloy
Circuit Application
Power & Signal
Contact Mount
Through Hole
Screw Plating Material
Nickel
Block Type
None
Centerline (Pitch)
.1499 in
Operating Temperature Range
-40 to 110°C
Screw Material
Copper Alloy
Connector Mounting Type
Board Mount
Number of Rows
1
Connector Style
Header
Number of Positions
5
Side Stackable
Yes
Wire Range
28 to 16 AWG
Contact Current Rating (Max)
12A
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.