
Barrier Strip, 2 Row, 30 A, 300 V, 10 AWG, Pin Termination
Mfr # 1546311-5
Zoro # G400973871
product price: $3.79
/ea
Sold in multiples of 19 for $72.01
Key Features
Number of Rows
2
Termination Style
Pin
Current
30 A
Maximum Voltage
300 V
Center Spacing
0.563 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1546311-5
Zoro #
G400973871
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Overall Length
3.81 in
Screw Size
8-32
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.