
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963094-1
Zoro #
G001044314
UPC #
-
Country of Origin
Czechia
Dimensions
Length
13.7 mm
Width
0.929 in
Height
21.4 mm
Details
Number of Rows
2
Material
PBT
Color
Black
Features
Terminal Position Assurance
Number of Contacts
5
Hole Center to Center
4.5 mm
Max. Temp.
120°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.