
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826947-5
Zoro #
G601039949
UPC #
-
Country of Origin
Switzerland
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Contacts
5
Flammability Rating
UL 94 V-0
Current Rating
5 A
Type
Breakaway
Number of Rows
1
Connection Material
Phosphor Bronze
Contact Type
Pin
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.