
5P RAST 2.5 Tab Header Ex- Locking THV (Discontinued)
- Mfr # 1-1971837-5
- Zoro # G200941285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971837-5
Zoro #
G200941285
UPC #
-
Country of Origin
United States
Dimensions
Height
15.5 mm
Length
15.1 mm
Contact Plating Thickness
149.6 µin
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
For Use With
Connector/Cable Assembly
Hole Center to Center
2.5 mm
Material
Nylon
Connection Material
Copper Alloy
Max. Temp.
120°C
Contact Finish
Silver Plated; Tin Plated
Contact Type
Tab
Number of Contacts
5
Number of Rows
1
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Silver Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.