Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5P  RAST 5 TAB HEADER  THV 1-2232511-5

5P RAST 5 TAB HEADER THV (Discontinued)

  • Mfr # 1-2232511-5
  • Zoro # G200941810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2232511-5
Zoro #
G200941810
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Application
Power
Current
16 A
Maximum Operating Temperature
120 Degrees C
Terminal Type
Solder
Features
Shrouded
Hole Center to Center
5 mm
Max. Temp.
120°C
Number of Rows
1
Current Rating
16 A
Contact Finish
Matte Tin over Nickel
Number of Contacts
5
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.