Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5P RAST 5 Tab Header THV

  • Mfr # 1971845-5

  • Zoro # G900941547


product price: $1.15
/ea
Sold in multiples of 75 for $86.25

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1971845-5
Zoro #
G900941547
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
1.27 in
Contact Plating Thickness
3.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
16 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Solder
Material
Nylon
Features
Shrouded
For Use With
Connector/Cable Assembly
Hole Center to Center
5 mm
Connection Material
Copper Alloy
Max. Temp.
120°C
Number of Rows
1
Contact Type
Tab
Number of Contacts
5
Contact Finish
Matte Tin Plated
Current Rating
16 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.