This item is Discontinued.

Te Connectivity 5P  RAST 5 Tab Header  THV 6-1971846-5

5P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 6-1971846-5
  • Zoro # G800941340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1971846-5
Zoro #
G800941340
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
27.3 mm
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
120°C
For Use With
Connector/Cable Assembly
Hole Center to Center
5 mm
Features
Shrouded
Connection Material
Copper Alloy
Material
Nylon
Contact Finish
Matte Silver Plated
Number of Rows
1
Contact Type
Tab
Number of Contacts
5
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.