Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5P TERMI-BLOK HDR HIGH TEMP

  • Mfr # 1776166-5

  • Zoro # G100930044


product price: $7.85
/ea
Sold in multiples of 300 for $2,355.00

Key Features

Voltage
300 VAC
Number of Rows
2
Number of Positions
5
Contact Mount
Through Hole
Connector Style
Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776166-5
Zoro #
G100930044
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Number of Rows
2
Number of Positions
5
Contact Mount
Through Hole
Connector Style
Header
Operating Temperature Range
-40 to 110°C
Threaded Flange
Without
Screwless Terminal Block
No
Mounting Angle
Right Angle
Header Type
Shrouded
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Housing Material
High Temperature Polyamide
Closed End
With
Housing Color
Black
Contact Base Material
Copper Alloy
Current Rating (Max)
15 A
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
15 A
Block Type
None
Side Stackable
No
Interlock
With
Centerline (Pitch)
.197 in
Connector Mounting Type
Board Mount
Mating Angle
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.