Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5P TERMI-BLOK PCB HIGH TEMP 1776119-5

5P TERMI-BLOK PCB HIGH TEMP (Discontinued)

  • Mfr # 1776119-5
  • Zoro # G100929963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776119-5
Zoro #
G100929963
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.102 in
Screw Size
M3

Details

Voltage
300 VAC
Stacked Levels
Without
Block Type
Straight
Screw Flange
Without
Housing Color
Black
Contact Base Material
Brass
Wire Range
30 to 16 AWG
Number of Rows
1
Contact Mating Area Plating Material
Tin
Current Rating (Max)
10A
Housing Material
PA 66
Closed End
Without
Contact Current Rating (Max)
10A
Mounting Angle
Vertical
Screwless Terminal Block
No
Profile
Low
Operating Temperature Range
-40 to 110°C
Wire Entry Angle
Side
Screw Material
Brass
Connector System
Wire-to-Board
Locating Posts
Without
Contact Mount
Through Hole
Side Stackable
Yes
Connector Mounting Type
Board Mount
Threaded Flange
Without
Number of Positions
5
Circuit Application
Power & Signal
Marking Color
White
Connector & Contact Terminates To
Printed Circuit Board
Wire Protection
With
Centerline (Pitch)
.2 in
Connector Style
Header
Interlock
With
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.