Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5P. TERMI-BLOK PCB MOUNT 90 282858-5

5P. TERMI-BLOK PCB MOUNT 90 (Discontinued)

  • Mfr # 282858-5
  • Zoro # G900929897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282858-5
Zoro #
G900929897
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
600 VAC
Wire Range
30 to 12 AWG
Centerline (Pitch)
.394 in
Screw Flange
Without
Number of Rows
1
Housing Material
PA 66
Connector Style
Header
Operating Temperature Range
-40 to 110°C
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
24 A
Closed End
Without
Current Rating (Max)
24 A
Interlock
With
Threaded Flange
Without
Number of Positions
5
Contact Base Material
Brass
Side Stackable
Yes
Contact Mount
Through Hole
Housing Color
Green
Stacked Levels
Without
Screw Plating Material
Nickel
Connector Mounting Type
Board Mount
Screw Material
Brass
Wire Protection
With
Screwless Terminal Block
No
Circuit Application
Power & Signal
Wire Entry Angle
Side
Mounting Angle
Straight
Connector System
Wire-to-Board
Block Type
Stacking w/interlock

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.