
5P UNSHROUD 5.0 HDR HIGH TEMP
Mfr # 1546931-5
Zoro # G600937420
product price: $1.19
/eaSold in multiples of 75 for $89.25
Key Features
Type
Header
Color
Black
Maximum Voltage
300 V
Features
Unshrouded
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546931-5
Zoro #
G600937420
UPC #
-
Country of Origin
Italy
Details
Type
Header
Color
Black
Maximum Voltage
300 V
Features
Unshrouded
Connection Material
Brass
Connector Type
Header
Material
Glass-Filled Polyamide
Hole Center to Center
5 mm
Max. Voltage
300V AC
Number of Contacts
5
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.