Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5P.MINI-MATCH ASSY 5164713-5

5P.MINI-MATCH ASSY (Discontinued)

  • Mfr # 5164713-5
  • Zoro # G401069399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5164713-5
Zoro #
G401069399
UPC #
-
Country of Origin
India

Details

Item
PCB Mount Header
Max. Temp.
85°C
Application
Power, Signal
Color
Green
Features
Unshrouded
Material
Thermoplastic
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Wire Type
Discrete
Terminal Type
Through Hole
Contact Finish
Tin Plated
Number of Contacts
5
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
7 A
Hole Center to Center
2.5 mm
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.