Zoro Homepage
This item is Discontinued.
No Product Image Available

5POS 3.5MM TOP ENTRY SCREWLESS CONN. (Discontinued)

  • Mfr # 1-2834026-6
  • Zoro # G401067548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834026-6
Zoro #
G401067548
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
16 AWG
Min. Single Wire Size
20 AWG

Details

Item
Connector
Max. Voltage
300V AC
Standards
UL
Terminal Type
Through Hole
Connector Type
Receptacle
Terminal Finish
Matte Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board
Current Rating
6 A
Number of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.