Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5POS STD TIM HOUSING W.INTERIOR LOCKING 928344-5

5POS STD TIM HOUSING W.INTERIOR LOCKING (Discontinued)

  • Mfr # 928344-5
  • Zoro # G600957220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928344-5
Zoro #
G600957220
UPC #
-
Country of Origin
China

Details

Number of Rows
1
Application
Power
Color
Natural
Material
Polyamide
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Contacts
5
Max. Temp.
105°C
Hole Center to Center
5 mm
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.