Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5VB3=F7127  S0 6609021-8

5VB3=F7127 S0 (Discontinued)

  • Mfr # 6609021-8
  • Zoro # G600985322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609021-8
Zoro #
G600985322
UPC #
-
Country of Origin
China

Details

Input Type
Wire Lead
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Output Type
Wire Lead
Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Current Rating
5A
Filter Type
Power Line
Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.