Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5VK3=F7140  S0 1-6609028-0

5VK3=F7140 S0 (Discontinued)

  • Mfr # 1-6609028-0
  • Zoro # G300983260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-6609028-0
Zoro #
G300983260
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Current Rating
5A
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Filtered
Yes
Input Type
Wire Lead
Filter Type
Power Line
Voltage (Max)
250 VAC
Output Type
Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.