Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5W MPQ+MQS SOC HSG WHITE 1379217-6

5W MPQ+MQS SOC HSG WHITE (Discontinued)

  • Mfr # 1379217-6
  • Zoro # G600956681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1379217-6
Zoro #
G600956681
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
0.413 in
Width
0.807 in
Length
19 mm

Details

Color
White
Number of Rows
1
Material
Glass-Filled PBT
Features
Hybrid Connector; Terminal Position Assurance
Max. Voltage
16V DC
Max. Temp.
100°C
Number of Contacts
5
Hole Center to Center
0.1 in; 0.15 in
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.