Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 3 P.B.FASTON REC.

  • Mfr # 9-160463-5

  • Zoro # G100980162


product price: $1.55
/ea
Sold in multiples of 57 for $88.35

Key Features

Insulation Color
Blue
Insulation Type
Non-Insulated, Sleeve: Nylon
Wire Range
1 to 2.5 mm²
Overall Length
0.922 in
Max. Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-160463-5
Zoro #
G100980162
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.922 in

Details

Insulation Color
Blue
Insulation Type
Non-Insulated, Sleeve: Nylon
Wire Range
1 to 2.5 mm²
Max. Voltage
300V
Terminal Type
Quick Disconnect Receptacle
Application
Wire & Cable
Features
Wire Insulation Support
Connection Material
Phosphor Bronze
Terminal Orientation
Piggyback
Insulation Dia
0.17 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.