
6 CIR MINI UMNL RND WIRE HOLES
Mfr # 794895-1
Zoro # G401044792
product price: $1.35
/eaSold in multiples of 61 for $82.35
Key Features
Application
Power, Signal
Material
Nylon
Number of Rows
2
Color
White
For Use With
Mini-Universal MATE-N-LOK Sealed Cap Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794895-1
Zoro #
G401044792
UPC #
-
Country of Origin
China
Dimensions
Height
15.21 mm
Width
16.54 mm
Length
24.97 mm
Details
Item
Housing
Application
Power, Signal
Material
Nylon
Number of Rows
2
Color
White
For Use With
Mini-Universal MATE-N-LOK Sealed Cap Housing
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Number of Contacts
6
Hole Center to Center
4.14 mm
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.