Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 CIRC DIN RCPT GRND CLIP LEAD

  • Mfr # 9-211509-0

  • Zoro # G501039667


product price: $7.69
/ea
Sold in multiples of 100 for $769.00

Key Features

Wire Connector Style
Circular DIN
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-211509-0
Zoro #
G501039667
UPC #
-
Country of Origin
China

Dimensions

Width
0.72 in
Height
20.83 mm
Length
0.79 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Wire Connector Style
Circular DIN
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Features
Panel Mount Feature
Color
Black
Connector Terminates To
Printed Circuit Board
ESD Safe
No
Connector Type
Header
Contact Type
Socket
Current Rating
7.5 A
Terminal Finish
Tin Plated
Hole Center to Center
2.49 mm
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Wire Type
Discrete
Number of Contacts
6
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.